Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,122 lb.,Surface Mount,12 Doors

  • Item # 52VD22
  • Mfr. Model # 3814S-12ZFP
Mailbox,122 lb.,Surface Mount,12 Doors Mailbox,122 lb.,Surface Mount,12 Doors Mailbox,122 lb.,Surface Mount,12 Doors
Qty
  • Web Price
    $1,856.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VD22
Mfr. Model # 3814S-12ZFP
UNSPSC #24112407
Shipping Weight 139.5 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 12
Color Aluminum
Height 52-5/8"
Depth 17-1/2"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 52-5/8" H x 17-1/2" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 122 lb.
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms