Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,Surface Mount,14 Doors,49-1/8" H

  • Item # 52VA81
  • Mfr. Model # 3813D-12SFP
Mailbox,Surface Mount,14 Doors,49-1/8" H Mailbox,Surface Mount,14 Doors,49-1/8" H Mailbox,Surface Mount,14 Doors,49-1/8" H
Qty
  • Web Price
    $2,681.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VA81
Mfr. Model # 3813D-12SFP
UNSPSC #24112407
Shipping Weight 226.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 14
Color Sandstone
Height 49-1/8"
Depth 17-1/2"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 49-1/8" H x 17-1/2" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 195 lb.
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms