Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, USPS, Gold, 14 Doors, 49-1/8" H

  • Item # 52VA80
  • Mfr. Model # 3813D-12GFU
Mailbox, 4C, USPS, Gold, 14 Doors, 49-1/8" H
Qty
  • Sale Price
    $2,369.70 / each
    Web Price $2,,633.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VA80
Mfr. Model # 3813D-12GFU
UNSPSC #24112407
Shipping Weight 226.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 14
Color Gold
Height 49-1/8"
Depth 17-1/2"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 49-1/8" H x 17-1/2" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 195 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In