Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Surface Mount, 42-1/8" H, 2 Doors

  • Item # 52UZ69
  • Mfr. Model # 3811S-02AFU
Mailbox, Surface Mount, 42-1/8" H, 2 Doors Mailbox,Surface Mount,42-1/8" H,2 Doors Mailbox,Surface Mount,42-1/8" H,2 Doors
Qty
  • Web Price
    $1,287.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UZ69
Mfr. Model # 3811S-02AFU
UNSPSC #24112407
Shipping Weight 112.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 2
Color Aluminum
Height 42-1/8"
Depth 17-1/2"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 42-1/8" H x 17-1/2" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 95 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms