Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, USPS, Bronze, 3 Doors, 17-1/2" W

  • Item # 52UY78
  • Mfr. Model # 3810S-02ZFU
Mailbox, 4C, USPS, Bronze, 3 Doors, 17-1/2" W
Qty
  • Sale Price
    $1,039.92 / each
    Web Price $1,,238.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UY78
Mfr. Model # 3810S-02ZFU
UNSPSC #24112407
Shipping Weight 109.5 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 3
Color Bronze
Height 38-5/8"
Depth 17-1/2"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 38-5/8" H x 17-1/2" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 92 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Welcome Sign In