Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,4C,6 Doors,32-1/4" W x 35-1/8" H

  • Item # 52UX49
  • Mfr. Model # 3809D-06SFU
Mailbox,4C,6 Doors,32-1/4" W x 35-1/8" H Mailbox,4C,6 Doors,32-1/4" W x 35-1/8" H Mailbox,4C,6 Doors,32-1/4" W x 35-1/8" H
Qty
  • Web Price
    $1,762.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UX49
Mfr. Model # 3809D-06SFU
UNSPSC #24112407
Shipping Weight 176.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 6
Color Sandstone
Height 35-1/8"
Depth 17-1/2"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 35-1/8" H x 17-1/2" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 145 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms