Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Front Loading, 6 Doors, 31-5/8" H

  • Item # 52UX11
  • Mfr. Model # 3808S-06ZFU
Mailbox, Front Loading, 6 Doors, 31-5/8" H Mailbox,Front Loading,6 Doors,31-5/8" H Mailbox,Front Loading,6 Doors,31-5/8" H
Qty
  • Web Price
    $1,268.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UX11
Mfr. Model # 3808S-06ZFU
UNSPSC #24112407
Shipping Weight 104.5 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 6
Color Bronze
Height 31-5/8"
Depth 17-1/2"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 31-5/8" H x 17-1/2" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 88 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In