Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, USPS, Bronze, 12 Doors, 28-1/8"H

  • Item # 52UW42
  • Mfr. Model # 3807D-12ZFU
Mailbox, 4C, USPS, Bronze, 12 Doors, 28-1/8"H Mailbox,4C,USPS,Bronze,12 Doors,28-1/8"H Mailbox,4C,USPS,Bronze,12 Doors,28-1/8"H
Qty
  • Web Price
    $1,863.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UW42
Mfr. Model # 3807D-12ZFU
UNSPSC #24112407
Shipping Weight 161.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 12
Color Bronze
Height 28-1/8"
Depth 17-1/2"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 28-1/8" H x 17-1/2" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 130 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms