Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,1 Door,17-1/2" W x 24-5/8" H

  • Item # 52UW08
  • Mfr. Model # 3806S-1PSFU
Mailbox,1 Door,17-1/2" W x 24-5/8" H Mailbox,1 Door,17-1/2" W x 24-5/8" H Mailbox,1 Door,17-1/2" W x 24-5/8" H
Qty
  • Web Price
    $866.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UW08
Mfr. Model # 3806S-1PSFU
UNSPSC #24112407
Shipping Weight 79.5 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 1
Color Sandstone
Height 24-5/8"
Depth 17-1/2"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 24-5/8" H x 17-1/2" D
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 62 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms