Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Mailbox, Sandstone, 3 Doors, 17-1/2" Wx72"H

  • Item # 52UU65
  • Mfr. Model # 3916S-3PSFP
Mailbox, Sandstone, 3 Doors, 17-1/2" Wx72"H
Qty
  • Sale Price
    $1,677.60 / each
    Web Price $1,,864.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UU65
Mfr. Model # 3916S-3PSFP
UNSPSC #24112407
Shipping Weight 157.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 3
Color Sandstone
Height 72"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 72" H x 19" D
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 140 lb.
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In