Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Alum, 72" H, 5 Doors, 140 lb.

  • Item # 52UU49
  • Mfr. Model # 3916S-04AFP
Mailbox, Alum, 72" H, 5 Doors, 140 lb. Mailbox,Alum,72" H,5 Doors,140 lb. Mailbox,Alum,72" H,5 Doors,140 lb.
Qty
  • Web Price
    $1,918.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UU49
Mfr. Model # 3916S-04AFP
UNSPSC #24112407
Shipping Weight 157.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 5
Color Aluminum
Height 72"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 72" H x 19" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 140 lb.
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms