Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, USPS, Bronze, 4 Doors, 72" H

  • Item # 52UU48
  • Mfr. Model # 3916S-03ZFU
Mailbox, 4C, USPS, Bronze, 4 Doors, 72" H Mailbox,4C,USPS,Bronze,4 Doors,72" H Mailbox,4C,USPS,Bronze,4 Doors,72" H
Qty
  • Web Price
    $1,823.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UU48
Mfr. Model # 3916S-03ZFU
UNSPSC #24112407
Shipping Weight 157.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 4
Color Bronze
Height 72"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 72" H x 19" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 140 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms