Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, USPS, Alum, 19 Doors, 72" H

  • Item # 52UT13
  • Mfr. Model # 3915D-17AFU
Mailbox, 4C, USPS, Alum, 19 Doors, 72" H Mailbox,4C,USPS,Alum,19 Doors,72" H Mailbox,4C,USPS,Alum,19 Doors,72" H
Qty
  • Web Price
    $3,299.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UT13
Mfr. Model # 3915D-17AFU
UNSPSC #24112407
Shipping Weight 276.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 19
Color Aluminum
Height 72"
Depth 19"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 72" H x 19" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 245 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Welcome Sign In