Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, USPS, 17-1/2" W x 69-1/4" H

  • Item # 52UR50
  • Mfr. Model # 3914S-03ZFU
Mailbox, USPS, 17-1/2" W x 69-1/4" H Mailbox,USPS,17-1/2" W x 69-1/4" H Mailbox,USPS,17-1/2" W x 69-1/4" H
Qty
  • Web Price
    $1,799.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UR50
Mfr. Model # 3914S-03ZFU
UNSPSC #24112407
Shipping Weight 147.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 4
Color Gold
Height 69-1/4"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 69-1/4" H x 19" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 130 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Welcome Sign In