Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Sandstone, Free Standing, 16 Doors

  • Item # 52UP38
  • Mfr. Model # 3913D-14AFP
Mailbox, Sandstone, Free Standing, 16 Doors Mailbox,Sandstone,Free Standing,16 Doors Mailbox,Sandstone,Free Standing,16 Doors
Qty
  • Web Price
    $3,082.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UP38
Mfr. Model # 3913D-14AFP
UNSPSC #24112407
Shipping Weight 261.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 16
Color Sandstone
Height 69-1/4"
Depth 19"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 69-1/4" H x 19" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 230 lb.
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms