Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, 2 Doors, 17-1/2" W x 19" D

  • Item # 52UM05
  • Mfr. Model # 3910S-01SFU
Mailbox, 4C, 2 Doors, 17-1/2" W x 19" D Mailbox,4C,2 Doors,17-1/2" W x 19" D Mailbox,4C,2 Doors,17-1/2" W x 19" D
Qty
  • Web Price
    $1,437.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UM05
Mfr. Model # 3910S-01SFU
UNSPSC #24112407
Shipping Weight 132.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 2
Color Sandstone
Height 65-3/4"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 65-3/4" H x 19" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 115 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms