Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C/Private, Gold, 8 Doors, 19" D

  • Item # 52UL77
  • Mfr. Model # 3910DA-06GFP
Mailbox, 4C/Private, Gold, 8 Doors, 19" D Mailbox,4C/Private,Gold,8 Doors,19" D Mailbox,4C/Private,Gold,8 Doors,19" D
Qty
  • Web Price
    $2,111.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UL77
Mfr. Model # 3910DA-06GFP
UNSPSC #24112407
Catalog Page 0
Shipping Weight 231.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 8
Color Gold
Height 65-3/4"
Depth 19"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 65-3/4" H x 19" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 200 lb.
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Welcome Sign In