Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Bronze, 19" D, 8 Doors, 195 lb.

  • Item # 52UL42
  • Mfr. Model # 3910D-06ZFU
Mailbox, Bronze, 19" D, 8 Doors, 195 lb. Mailbox,Bronze,19" D,8 Doors,195 lb. Mailbox,Bronze,19" D,8 Doors,195 lb.
Qty
  • Web Price
    $2,319.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UL42
Mfr. Model # 3910D-06ZFU
UNSPSC #24112407
Shipping Weight 226.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 8
Color Bronze
Height 65-3/4"
Depth 19"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 65-3/4" H x 19" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 195 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms