Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Gold, 19" D, 5 Doors, 145 lb.

  • Item # 52UH58
  • Mfr. Model # 3906D-05GFU
Mailbox, Gold, 19" D, 5 Doors, 145 lb. Mailbox,Gold,19" D,5 Doors,145 lb. Mailbox,Gold,19" D,5 Doors,145 lb.
Qty
  • Web Price
    $1,785.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UH58
Mfr. Model # 3906D-05GFU
UNSPSC #24112407
Shipping Weight 176.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 5
Color Gold
Height 55-1/4"
Depth 19"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 55-1/4" H x 19" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 145 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms