Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,4C,Gray,2 Doors,62-1/8" H

  • Item # 52UG78
  • Mfr. Model # 3409S-2PGRY
Mailbox,4C,Gray,2 Doors,62-1/8" H Mailbox,4C,Gray,2 Doors,62-1/8" H Mailbox,4C,Gray,2 Doors,62-1/8" H
Qty
  • Web Price
    $1,380.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UG78
Mfr. Model # 3409S-2PGRY
UNSPSC #24112407
Shipping Weight 109.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 2
Color Gray
Height 62-1/8"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 62-1/8" H x 19" D
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Post Height 26"
Post Material Aluminum
Post Thickness 6-1/4"
Net Weight 95 lb.
Includes (2) Parcel Lockers, Master Commercial Lock and Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms