Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, White, 8 Doors, 65-5/8" H

  • Item # 52UG27
  • Mfr. Model # 3410DA-06WHT
Mailbox, 4C, White, 8 Doors, 65-5/8" H Mailbox,4C,White,8 Doors,65-5/8" H Mailbox,4C,White,8 Doors,65-5/8" H
Qty
  • Web Price
    $2,473.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UG27
Mfr. Model # 3410DA-06WHT
UNSPSC #24112407
Shipping Weight 187.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 8
Color White
Height 65-5/8"
Depth 19"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 65-5/8" H x 19" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Post Height 26"
Post Material Aluminum
Post Thickness 6-1/4"
Net Weight 170 lb.
Includes (6) Tenant Doors, (2) Parcel Locker, Master Commercial Lock and Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms