Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, Alum, 1 Door, 34" H

  • Item # 52UE85
  • Mfr. Model # 3709S-1BAR
Mailbox, 4C, Alum, 1 Door, 34" H Mailbox,4C,Alum,1 Door,34" H Mailbox,4C,Alum,1 Door,34" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UE85
Mfr. Model # 3709S-1BAR
UNSPSC #24112407
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 1
Color Aluminum
Height 34"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Vertical
Cabinet Capacity 16-3/8" W x 34" H x 17" D
Slot Capacity 10-1/2" W x 6" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 40 lb.
Includes Heavy Duty Cam Lock with Dust/Rain Shield, (3) Keys
* This product's country of origin is subject to change

Welcome Sign In