Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Front Loading, 55" H, 70 lb.

  • Item # 52UE62
  • Mfr. Model # 3715S-2BZF
Mailbox, Front Loading, 55" H, 70 lb. Mailbox,Front Loading,55" H,70 lb. Mailbox,Front Loading,55" H,70 lb.
Qty
  • Web Price
    $860.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UE62
Mfr. Model # 3715S-2BZF
UNSPSC #24112407
Shipping Weight 84.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 1
Color Bronze
Height 55"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Vertical
Cabinet Capacity 16-3/8" W x 55" H x 17" D
Slot Capacity 10-1/2" W x 6" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 70 lb.
Includes Heavy Duty Cam Lock with Dust/Rain Shield, (3) Keys
* This product's country of origin is subject to change

Welcome Sign In