Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Recessed Mnt, 1 Door, 17" D

  • Item # 52UE56
  • Mfr. Model # 3714S-2BGF
Mailbox, Recessed Mnt, 1 Door, 17" D Mailbox,Recessed Mnt,1 Door,17" D Mailbox,Recessed Mnt,1 Door,17" D
Qty
  • Web Price
    $811.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UE56
Mfr. Model # 3714S-2BGF
UNSPSC #24112407
Shipping Weight 79.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 1
Color Gold
Height 51-1/2"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Vertical
Cabinet Capacity 16-3/8" W x 51-1/2" H x 17" D
Slot Capacity 10-1/2" W x 6" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 65 lb.
Includes Heavy Duty Cam Lock with Dust/Rain Shield, (3) Keys
* This product's country of origin is subject to change

Welcome Sign In