Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Sandstone, 56-3/4"H, 8 Doors, 145lb

  • Item # 52UE10
  • Mfr. Model # 3716D-8PSFP
Mailbox, Sandstone, 56-3/4"H, 8 Doors, 145lb Mailbox,Sandstone,56-3/4"H,8 Doors,145lb Mailbox,Sandstone,56-3/4"H,8 Doors,145lb
Qty
  • Web Price
    $2,392.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UE10
Mfr. Model # 3716D-8PSFP
UNSPSC #24112407
Shipping Weight 162.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 8
Color Sandstone
Height 56-3/4"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 56-3/4" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 145 lb.
Includes (8) Parcel Lockers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms