Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Recessed Mnt, 6 Doors, 56-3/4" H

  • Item # 52UD98
  • Mfr. Model # 3716D-6PZRP
Mailbox, Recessed Mnt, 6 Doors, 56-3/4" H Mailbox,Recessed Mnt,6 Doors,56-3/4" H
Qty
  • Web Price
    $2,168.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UD98
Mfr. Model # 3716D-6PZRP
UNSPSC #24112407
Shipping Weight 157.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 6
Color Bronze
Height 56-3/4"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 56-3/4" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 140 lb.
Includes (6) Parcel Lockers
* This product's country of origin is subject to change

Welcome Sign In