Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4 Doors, 31-1/8" W x 34" H, Bronze

  • Item # 52UD82
  • Mfr. Model # 3709D-4PZRP
Mailbox, 4 Doors, 31-1/8" W x 34" H, Bronze Mailbox,4 Doors,31-1/8" W x 34" H,Bronze
Qty
  • Web Price
    $1,268.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UD82
Mfr. Model # 3709D-4PZRP
UNSPSC #24112407
Shipping Weight 132.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 4
Color Bronze
Height 34"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 34" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 115 lb.
Includes (4) Parcel Lockers
* This product's country of origin is subject to change

Welcome Sign In