Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,Sandstone,31-1/8"Wx20" H,2 Doors

  • Item # 52UD46
  • Mfr. Model # 3705D-2PSRP
Mailbox,Sandstone,31-1/8"Wx20" H,2 Doors Mailbox,Sandstone,31-1/8"Wx20" H,2 Doors
Qty
  • Web Price
    $655.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UD46
Mfr. Model # 3705D-2PSRP
UNSPSC #24112407
Shipping Weight 82.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 2
Color Sandstone
Height 20"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 20" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 65 lb.
Includes (2) Parcel Lockers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms