Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Bronze, 51-1/2" H, 8 Doors, 75 lb.

  • Item # 52UC76
  • Mfr. Model # 3714S-07ZFP
Mailbox, Bronze, 51-1/2" H, 8 Doors, 75 lb. Mailbox,Bronze,51-1/2" H,8 Doors,75 lb. Mailbox,Bronze,51-1/2" H,8 Doors,75 lb.
Qty
  • Web Price
    $1,213.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UC76
Mfr. Model # 3714S-07ZFP
UNSPSC #24112407
Shipping Weight 89.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 8
Color Bronze
Height 51-1/2"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 16-3/8" W x 51-1/2" H x 17" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 75 lb.
Includes (7) Tenant Doors, Parcel Locker
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms