Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Alum, 17" D, 18 Doors, 150 lb.

  • Item # 52UC59
  • Mfr. Model # 3713D-16ARP
Mailbox, Alum, 17" D, 18 Doors, 150 lb. Mailbox,Alum,17" D,18 Doors,150 lb. Mailbox,Alum,17" D,18 Doors,150 lb.
Qty
  • Web Price
    $2,222.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UC59
Mfr. Model # 3713D-16ARP
UNSPSC #24112407
Shipping Weight 167.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 18
Color Aluminum
Height 48"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 48" H x 17" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 150 lb.
Includes (16) Tenant Doors, (2) Parcel Lockers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms