Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Rear Loading, 4 Doors, 17" D

  • Item # 52UC01
  • Mfr. Model # 3709D-03SRP
Mailbox, Rear Loading, 4 Doors, 17" D Mailbox,Rear Loading,4 Doors,17" D Mailbox,Rear Loading,4 Doors,17" D
Qty
  • Web Price
    $1,116.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UC01
Mfr. Model # 3709D-03SRP
UNSPSC #24112407
Shipping Weight 127.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 4
Color Sandstone
Height 34"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 34" H x 17" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 110 lb.
Includes (3) Parcel Lockers, Parcel Locker
* This product's country of origin is subject to change

Welcome Sign In