Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Gold, 17" D, 8 Doors, 145 lb.

  • Item # 52UA34
  • Mfr. Model # 3716D-8PGRU
Mailbox, Gold, 17" D, 8 Doors, 145 lb. Mailbox,Gold,17" D,8 Doors,145 lb.
Qty
  • Web Price
    $1,960.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UA34
Mfr. Model # 3716D-8PGRU
UNSPSC #24112407
Shipping Weight 162.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 8
Color Gold
Height 56-3/4"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 56-3/4" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 145 lb.
Standards USPS
Includes (8) Parcel Lockers
* This product's country of origin is subject to change

Welcome Sign In