Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, USPS, Bronze, 4 Doors, 34" H

  • Item # 52UA08
  • Mfr. Model # 3709D-4PZRU
Mailbox, 4C, USPS, Bronze, 4 Doors, 34" H Mailbox,4C,USPS,Bronze,4 Doors,34" H
Qty
  • Web Price
    $1,077.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52UA08
Mfr. Model # 3709D-4PZRU
UNSPSC #24112407
Shipping Weight 132.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 4
Color Bronze
Height 34"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 34" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 115 lb.
Standards USPS
Includes (4) Parcel Lockers
* This product's country of origin is subject to change

Welcome Sign In