Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Sandstone, 17" D, 4 Doors, 110 lb.

  • Item # 52TZ94
  • Mfr. Model # 3709D-03SFU
Mailbox, Sandstone, 17" D, 4 Doors, 110 lb. Mailbox,Sandstone,17" D,4 Doors,110 lb. Mailbox,Sandstone,17" D,4 Doors,110 lb.
Qty
  • Web Price
    $1,077.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TZ94
Mfr. Model # 3709D-03SFU
UNSPSC #24112407
Shipping Weight 127.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 4
Color Sandstone
Height 34"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 34" H x 17" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 110 lb.
Standards USPS
Includes (3) Parcel Lockers, Parcel Locker
* This product's country of origin is subject to change

Welcome Sign In