Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,4C,23-1/2" H,w/2 Parcel Lockers

  • Item # 52TZ66
  • Mfr. Model # 3706D-2PZFU
Mailbox,4C,23-1/2" H,w/2 Parcel Lockers Mailbox,4C,23-1/2" H,w/2 Parcel Lockers Mailbox,4C,23-1/2" H,w/2 Parcel Lockers
Qty
  • Web Price
    $671.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TZ66
Mfr. Model # 3706D-2PZFU
UNSPSC #24112407
Shipping Weight 97.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 2
Color Bronze
Height 23-1/2"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 23-1/2" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 80 lb.
Standards USPS
Includes (2) Parcel Lockers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms