Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, Rear Loading, 23-1/2"H, 6 Doors

  • Item # 52TZ57
  • Mfr. Model # 3706D-06ARU
Mailbox, 4C, Rear Loading, 23-1/2"H, 6 Doors Mailbox,4C,Rear Loading,23-1/2"H,6 Doors Mailbox,4C,Rear Loading,23-1/2"H,6 Doors
Qty
  • Web Price
    $980.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TZ57
Mfr. Model # 3706D-06ARU
UNSPSC #24112407
Shipping Weight 87.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 6
Color Aluminum
Height 23-1/2"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 23-1/2" H x 17" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 70 lb.
Standards USPS
Includes (6) Tenant Doors, Parcel Locker
* This product's country of origin is subject to change

Welcome Sign In