Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, 20" H, Brz, w/2 Parcel Lockers

  • Item # 52TZ43
  • Mfr. Model # 3705D-2PZRU
Mailbox, 4C, 20" H, Brz, w/2 Parcel Lockers Mailbox,4C,20" H,Brz,w/2 Parcel Lockers
Qty
  • Web Price
    $578.86 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TZ43
Mfr. Model # 3705D-2PZRU
UNSPSC #24112407
Shipping Weight 82.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 2
Color Bronze
Height 20"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 20" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 65 lb.
Standards USPS
Includes (2) Parcel Lockers
* This product's country of origin is subject to change

Welcome Sign In