Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Recessed Mount, 55" H, 21 Doors

  • Item # 52TY67
  • Mfr. Model # 3715D-19AFU
Mailbox, Recessed Mount, 55" H, 21 Doors Mailbox,Recessed Mount,55" H,21 Doors Mailbox,Recessed Mount,55" H,21 Doors
Qty
  • Web Price
    $2,521.44 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TY67
Mfr. Model # 3715D-19AFU
UNSPSC #24112407
Shipping Weight 177.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 21
Color Aluminum
Height 55"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 55" H x 17" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 160 lb.
Standards USPS
Includes (19) Tenant Doors, (2) Parcel Lockers
* This product's country of origin is subject to change

Welcome Sign In