Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Rear Loading, 3 Doors, 51-1/2" H

  • Item # 52TY54
  • Mfr. Model # 3714S-3PZRU
Mailbox, Rear Loading, 3 Doors, 51-1/2" H Mailbox,Rear Loading,3 Doors,51-1/2" H
Qty
  • Web Price
    $828.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TY54
Mfr. Model # 3714S-3PZRU
UNSPSC #24112407
Shipping Weight 89.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 3
Color Bronze
Height 51-1/2"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 16-3/8" W x 51-1/2" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 75 lb.
Standards USPS
Includes (3) Parcel Lockers
* This product's country of origin is subject to change

Welcome Sign In