Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, Front Loading, 17 Doors, 48" H

  • Item # 52TY25
  • Mfr. Model # 3713D-15SFU
Mailbox, 4C, Front Loading, 17 Doors, 48" H Mailbox,4C,Front Loading,17 Doors,48" H Mailbox,4C,Front Loading,17 Doors,48" H
Qty
  • Web Price
    $2,135.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TY25
Mfr. Model # 3713D-15SFU
UNSPSC #24112407
Shipping Weight 167.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 17
Color Sandstone
Height 48"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 31-1/8" W x 48" H x 17" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 150 lb.
Standards USPS
Includes (15) Tenant Doors, (2) Parcel Lockers
* This product's country of origin is subject to change

Welcome Sign In