Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Rear Loading, 34" H, 50 lb.

  • Item # 52TX81
  • Mfr. Model # 3709S-1CZR
Mailbox, Rear Loading, 34" H, 50 lb. Mailbox,Rear Loading,34" H,50 lb. Mailbox,Rear Loading,34" H,50 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TX81
Mfr. Model # 3709S-1CZR
UNSPSC #24112407
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 1
Color Bronze
Height 34"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Vertical
Cabinet Capacity 16-3/8" W x 34" H x 17" D
Slot Capacity 12" W x 7-5/8" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 50 lb.
Includes 12" W x 7-5/8" H Front Access Hopper, Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms