Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Recessed Mnt, Sandstone, 17" D

  • Item # 52TX37
  • Mfr. Model # 3711S-1CSR
Mailbox, Recessed Mnt, Sandstone, 17" D Mailbox,Recessed Mnt,Sandstone,17" D Mailbox,Recessed Mnt,Sandstone,17" D
Qty
  • Web Price
    $795.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TX37
Mfr. Model # 3711S-1CSR
UNSPSC #24112407
Shipping Weight 74.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 1
Color Sandstone
Height 41"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Vertical
Cabinet Capacity 16-3/8" W x 41" H x 17" D
Slot Capacity 12" W x 7-5/8" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 60 lb.
Includes 12" W x 7-5/8" H Front Access Hopper, Master Commercial Lock
* This product's country of origin is subject to change

Welcome Sign In