Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, Sandstone, 56-3/4in H, 85 lb

  • Item # 48UJ64
  • Mfr. Model # 3716S-09SFU
Mailbox, 4C, Sandstone, 56-3/4in H, 85 lb Mailbox,4C,Sandstone,56-3/4in H,85 lb Mailbox,4C,Sandstone,56-3/4in H,85 lb
Qty
  • Web Price
    $941.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UJ64
Mfr. Model # 3716S-09SFU
UNSPSC #24112407
Shipping Weight 82.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, USPS
Number of Doors 0
Color Sandstone
Height 56-3/4"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 13-1/4" W x 3-1/4" H x 17" D, 1 Parcel Locker 13-1/4" W x 15-1/2" H x 17" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3916S-SAN, 3816S-SAN
Net Weight 85 lb.
Standards ISO 9001: 2008
Includes Heavy Duty Cam Lock, (3) keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms