Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, Gold, 55in H, 80 lb, Alum

  • Item # 48UJ57
  • Mfr. Model # 3715S-08GFU
Mailbox, 4C, Gold, 55in H, 80 lb, Alum Mailbox,4C,Gold,55in H,80 lb,Alum Mailbox,4C,Gold,55in H,80 lb,Alum
Qty
  • Web Price
    $897.13 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UJ57
Mfr. Model # 3715S-08GFU
UNSPSC #24112407
Shipping Weight 79.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, USPS
Number of Doors 0
Color Gold
Height 55"
Depth 17"
Width 16-3/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 13-1/4" W x 3-1/4" H x 17" D, 1 Parcel Locker 13-1/4" W x 17-1/4" H x 17" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3915S-GLS, 3815S-GLS
Net Weight 80 lb.
Standards ISO 9001: 2008
Includes Heavy Duty Cam Lock, (3) keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms