Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C, 16 Doors, Sandstone, 34in H

  • Item # 48UJ37
  • Mfr. Model # 3709D-16SFU
Mailbox, 4C, 16 Doors, Sandstone, 34in H Mailbox,4C,16 Doors,Sandstone,34in H Mailbox,4C,16 Doors,Sandstone,34in H
Qty
  • Web Price
    $1,220.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UJ37
Mfr. Model # 3709D-16SFU
UNSPSC #24112407
Shipping Weight 107.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, USPS
Number of Doors 16
Color Sandstone
Height 34"
Depth 17"
Width 31-1/8"
Box Material Aluminum
Loading Front
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 13-1/4" W x 3-1/4" H x 17" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 3909D-SAN, 3809D-SAN
Net Weight 125 lb.
Standards ISO 9001: 2008
Includes Heavy Duty Cam Lock, (3) keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms