Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,21 Doors,Sandstone,40-3/4in H

  • Item # 48UJ21
  • Mfr. Model # 3621SRU
Mailbox,21 Doors,Sandstone,40-3/4in H Mailbox,21 Doors,Sandstone,40-3/4in H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UJ21
Mfr. Model # 3621SRU
UNSPSC #24112407
Shipping Weight 67.0 lbs
Country of Origin USA *
Item Mailbox
Type 4B+, USPS
Number of Doors 21
Color Sandstone
Height 40-3/4"
Depth 16-1/2"
Width 22-3/4"
Box Material Aluminum
Loading Rear
Mounting Recessed
Orientation Horizontal
Cabinet Capacity 6-12" W x 5-1/4" H x 16-1/2" D
Door Material Aluminum
Finish Powder Coated
Net Weight 70 lb.
Standards ISO 9001: 2008
Includes (5) Pin Cylinder Cam Lock, (2) keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms