Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, USPS, 3 Doors, Green, 19in H

  • Item # 48UH92
  • Mfr. Model # 3503GSU
Mailbox, USPS, 3 Doors, Green, 19in H Mailbox,USPS,3 Doors,Green,19in H Mailbox,USPS,3 Doors,Green,19in H Mailbox,USPS,3 Doors,Green,19in H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UH92
Mfr. Model # 3503GSU
UNSPSC #24112407
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Mailbox
Type USPS
Number of Doors 3
Color Green
Height 19"
Depth 7-1/2"
Width 18-3/4"
Box Material Aluminum
Loading Front
Mounting Surface
Cabinet Capacity 5-1/2" W x 16-1/4" H x 7-1/2" D
Door Material Aluminum
Finish Powder Coated
Net Weight 25 lb.
Standards ISO 9001: 2008
Includes (5) Pin Cylinder Cam Lock, (2) keys
* This product's country of origin is subject to change

Compliance and Restrictions