Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,4C,2 Doors,Aluminum

  • Item # 443K39
  • Mfr. Model # 3915S-2BAF
Mailbox,4C,2 Doors,Aluminum Mailbox,4C,2 Doors,Aluminum Mailbox,4C,2 Doors,Aluminum Mailbox,4C,2 Doors,Aluminum
Qty
  • Web Price
    $1,185.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443K39
Mfr. Model # 3915S-2BAF
UNSPSC #24112407
Shipping Weight 135.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 2
Color Aluminum
Height 72"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Free-Standing
Orientation Horizontal
Cabinet Capacity (2) 13-3/8" W x 17" H x 15-1/2" D
Slot Capacity 10-1/2" W x 6" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 135 lb.
Standards ISO 9001: 2008
Includes (2) Locks Keyed Differently, (6) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms