Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,4C,1 Door,Aluminum

  • Item # 443J58
  • Mfr. Model # 3907S-1BAF
Mailbox,4C,1 Door,Aluminum Mailbox,4C,1 Door,Aluminum Mailbox,4C,1 Door,Aluminum Mailbox,4C,1 Door,Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443J58
Mfr. Model # 3907S-1BAF
UNSPSC #24112407
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 1
Color Aluminum
Height 55-1/4"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Free-Standing
Orientation Horizontal
Cabinet Capacity 13-3/8" W x 17" H x 15-1/2" D
Slot Capacity 10-1/2" W x 6" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 70 lb.
Standards ISO 9001: 2008
Includes Heavy Duty Cam Lock with Dust/Rain Shield, (3) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms