Check Availability
  • SALSBURY INDUSTRIES 

    Mail Slot, Brass, Horizontal, Brass

  • Item # 33KP68
  • Mfr. Model # 4075B
Mail Slot, Brass, Horizontal, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KP68
Mfr. Model # 4075B
UNSPSC #24112407
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Mail Slot
Type Brass
Number of Doors 1
Color Brass
Height 3-1/2"
Depth 1-3/4"
Width 13-1/4"
Box Material Brass
Loading Front
Mounting Recessed
Orientation Horizontal
Slot Capacity 9-1/2" W x 1-3/4" H
Door Material Brass
Finish Powder Coated
Net Weight 10 lb.
Standards ISO 9001: 2008
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms